Series 5549 Carbide 2 Flute Standard Length Slot Drill - Metric


Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

Series 5549 Carbide 2 Flute Standard Length Slot Drill

Finish Types: Fire Coated
Carbide Grade: K/P
Helix Angle: 30 degree
Material Type: Solid carbide
Number of Flutes: 2 flute
Tolerance Class: h10

See full description

Feature Attributes

Finish/Coating:
Fire
Plunge Type:
Centre Cutting
Series:
5549
Cutter Diameter Tolerance:
h10
Material:
Carbide,
Coolant Delivery:
External
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome