0
1

Series 58 Carbide Plain Shank 3 Flute High Helix Slot Drills - Uncoated - Metric


Select
£16.99 Inc VAT (20%)
Up to 6% off


See all variants from £16.99

Description

Series 58 - Regular Series
Centre cutting. To Manufacturers Standards.

Available as Carbide Uncoated (for general production machining) or TiCN Coated (extends cutter tool life and improves work material surface finish).

Feature Attributes

Cutting Direction:
Right Hand
Finish/Coating:
Uncoated
Series:
Series 58
Shank Type:
Plain Round
Number of Flutes:
3
Flute Type:
Helical
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome