0
1
2

Series C353 HSS-E Flatted Shank 3 Flute Slot Drill - Metric


Select
£34.99 Inc VAT (20%)


See all variants from £34.99

Description

Series C353 HSS-E Flatted Shank 3FL Slot Drill
Alcrona Coated - Metric

Feature Attributes

Number of Flutes:
3
Shank Diameter Tolerance:
h6
Shank Type:
Weldon Flat
Flute Type:
Helical
Cutting Direction:
Right Hand
Standards Met:
DIN 327D
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome