Long Hex Socket Bit Set 10 Piece


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

Ideal for automotive repairs, machinery maintenance, construction projects, and DIY tasks, this one-piece construction socket bit set offers durability and ease of use. Ranging from 2mm to 10mm, it accommodates for various fastener sizes with chrome molybdenum construction for impact strength.

Features and Benefits
• One-piece construction from 2mm to 10mm
• Chrome molybdenum construction for impact strength
• Anti-corrosion black phosphate finish
• Versatile use for automotive repairs, machinery maintenance, construction projects, and DIY tasks
• Accommodates various fastener sizes, providing essential tools for effective fastening and loosening

See full description

Feature Attributes

Drive Type:
Square
Material:
Chrome Vanadium Steel
Number of Points:
6
Finish/Coating:
Chrome-Plated
Number of Pieces:
10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome