Low Profile Impact Hex Socket Bit Set


£22.99 Inc VAT (20%)

See all variants from £22.99

Description

Customers seeking durable and versatile socket bit sets would find this product essential. With one-piece construction and low-profile design, it offers durability and ease of use. Chrome molybdenum construction ensures impact strength with anti-corrosion black phosphate finish, making it reliable for automotive repairs, machinery maintenance, construction projects, and DIY tasks. Accommodating metric and imperial (AF) sizes, it suits various fastener sizes, ensuring reliable performance in demanding environments.

Features and Benefits
• One-piece construction and low-profile design
• Chrome molybdenum construction for impact strength
• Anti-corrosion black phosphate finish
• Accommodates metric and imperial (AF) sizes
• Suitable for automotive repairs, machinery maintenance, construction projects, and DIY tasks

Feature Attributes

Drive Size:
3/8,1/4 in,in
Finish/Coating:
Burnished
Hex Bit Size:
10,18,12,14,6,8,17,7,19
Material:
Chrome Molybdenum Steel
Number of Pieces:
9
Drive Type:
Square
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome