Mortorq Socket Bit Set 3/8"D 5 Piece


£17.99 Inc VAT (20%)

See all variants from £17.99

Description

These Mortorq socket bit sets provide reliable and versatile fastening solutions. The short series, covering MTS0 to MTS4, offers precision in standard tasks, while the long series provides extended reach. Crafted from satin finish chrome vanadium with impact-grade S2 steel bits, both ensure durability and corrosion resistance. Common applications include automotive repairs, machinery maintenance, and DIY projects. The sets cater to various fastening needs, essential for professionals and enthusiasts alike. Presented on socket rails for organized storage, these Mortorq socket bit sets are dependable tools for efficient fastening tasks in diverse industries.

Features and Benefits
• Essential for various tasks, offering reliability and versatility
• Short series bits ensure precision
• Long series bits provide extended reach
• Crafted from chrome vanadium with impact-grade S2 steel bits for durability and corrosion resistance

See full description

Feature Attributes

Drive Type:
Square
Torx Bit Size:
MTS4,MTS1,MTS0,MTS2,MTS3
Finish/Coating:
Chrome-Plated
Number of Pieces:
5
Drive Size:
3/8 in
Material:
Chrome Vanadium Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome