Pro CRV Steel Tool Kit 94 Piece

Order Code: ZT4953940S

£72.99 Inc VAT (20%)


Description

Streetwize Pro CRV Steel Tool Kit 94 Piece Set includes: 13pcs-1/4"dr.sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm 8pcs-1/4"dr.deep sockets: 6, 7, 8, 9, 10, 11, 12, 13mm 2pcs-1/4"dr.extension bars: 2"& 4" 1pc-1/4"dr.universal joint 1pc-1/4"dr.quick release soft grip 72 teeth ratchet handle 1pc-1/4dr.spinner handle: 6" 17pcs-1/4"dr.bit sockets: sl4, 5.5, 7 ph1, 2 pz1, 2 hex3, 4, 5, 6 t8, 10, 15, 20, 25, 30 1pc-1/4"dr.flexible extension:6" 1pc-1/4"dr.sliding t bar 18pcs-1/2"dr.sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30, 32mm 4pcs-1/2"dr.deep sockets: 14, 15, 17, 19mm 2pcs-1/2"dr.extension bars: 5"& 10" 2pcs-1/2"dr.spark plug sockets: 16mm & 21mm 1pc-1/2"dr.universal joint 1pc-1/2"dr.quick release soft grip 72 teeth ratchet handle 1pc-1/2"dr.bit holder 1pc-3-way adaptor 15pcs-bits:sl8, 10, 12 t40, 45, 50, 55 ph3, 4 pz3, 4 hex 8, 10, 12, 14 1pc-1/4"dr.bit adaptor 3pcs-hex key wrenches: 1.5, 2, 2.5mm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome