Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Socket Sets
Socket Set CT Module
By Gedore
See all variants from
£699.99
Inc VAT (20%)
See all variants from
£699.99
Description
Dimensions: 316.5 x 390 x 35 mm
Feature Attributes
Material:
Foam
Product Type:
Tool Assortments In The Ct Module
Length:
390 mm
Storage:
2/4 Check-Tool-Module
Width:
316 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome