Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Socket Sets
Tamperproof Spline Socket Bit Set
By Laser Tools
Reset
Clear All
Torx Bit Size
Select
See all variants from
£43.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£43.99
Description unavailable
Feature Attributes
Finish/Coating:
Burnished
Number of Points:
6
Drive Size:
1/2 in
Material:
Chrome Molybdenum Steel
Number of Pieces:
8
Drive Type:
Square
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome