Tamperproof Star Socket Bit Set


Select
Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

This comprehensive socket bit set is invaluable for a range of tasks, from automotive repairs to machinery maintenance. Its impact-quality chrome molybdenum bits offer durability and versatility, while the tamperproof design ensures added security. The rugged metal storage case with fitted foam inserts keeps the bits safely organized, ideal for transportation and easy access. Whether in tight spaces or heavy-duty applications, this set provides the reliability and convenience required for professional and DIY projects alike.

Features and Benefits
• Invaluable for various tasks, from automotive repairs to machinery maintenance
• Offers durability and versatility with impact-quality chrome molybdenum bits
• Tamperproof design ensures added security
• Rugged metal storage case with fitted foam inserts keeps bits safely organized
• Ideal for tight spaces or heavy-duty applications
• Provides reliability and convenience for professional and DIY projects

See full description

Feature Attributes

Material:
Chrome Vanadium Steel
Drive Type:
Square
Number of Pieces:
11
Finish/Coating:
Chrome-Plated
Number of Points:
6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome