T3848 Socket & Tool Set of 48 Metric & AF 3/8in Drive TENT3848

Order Code: ZT1295039P

15
£359.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Teng 3/8in drive 48 piece metric/AF socket and tool set consisting of 11 x 3/8in Metric Hex Sockets 8, 10, 12, 13, 14, 15, 16, 17, 18, 19 & 21mm. 4 x 3/8in AF Hex Sockets7/16, 1/2, 9/16 & 11/16in. 2 x 3/8in Spark Plug Sockets 16 & 21mm. 1 x 3/8in Reversible Ratchet. 2 x 3/8in Extension Bars 75 & 150mm. 1 x 3/8in-1/2in Adaptor, 1 x 3/8in Hex Bit Adaptor. 14 x Metric Combination Spanners 8, 10, 12, 13, 14, 15, 16, 17, 18 & 19mm. 4 x AF Combination Spanners 7/16, 1/2, 9/16 & 11/16in AF. 3 x Slotted Screwdrivers 3, 5.5 & 6.5mm. 3 x Phillips ScrewdriversPH0, PH1 & PH2. 1 x 150mm Side Cutting Plier, 1 x 180mm Combination Plier, 1 x 200mm Long Nose Plier, 1 x 250mm Waterpump Plier, 1 x 180mm Curved Jaw Power Grip Plier, 1 x 200mm Adjustable Wrench.

See full description
Specifications for T3848 Socket & Tool Set of 48 Metric & AF 3/8in Drive TENT3848
  • MFR Part No.
    T3848
  • Set Type
    Metric & Imperial
  • No. of Sockets
    15
  • Size System
    Metric & Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome