09267 Fireball 350 Cordless Propane Heater (comes with Battery)

Order Code: ZT3447574S

£173.99 Inc VAT (20%)

Currently unavailable

Description

The SIP FIREBALL 350 Cordless Propane Heater is extremely lightweight and compact for a small overall footprint and, through a top-mounted handle, it can be easily carried around a variety environments and used whenever is needed, including on-site use, construction, and garages, workshops, sheds, warehouses, and more.

A powerful heat output quickly and efficiently heats smaller areas comfortably, helping to maintain a consistent temperature.

Complete with a regulator, gas hose, and mains charger for no extra expense.

The complete SIP FIREBALL range is ErP-compliant, meaning higher savings for you and lower emissions for the planet.

Browse SIP HEATING for more space, fan, infrared, or universal heaters.

34, 128BTU/hr (10kW) powerful heating output
Large 230mtr³ (8, 122ft³) approximate heating area
High-quality rechargeable 18v DC 5.2Ah Lithium battery
Offers up to 8hrs continuous runtime on a single charge
Complete with gas hose, gas regulator, battery, and charger
Heavy-duty powder-coated finish for added durability
No mains supply required, ideal for sites and more
Lightweight design with handle for portability
Integrated grille for added operator safety
Optional spare battery sold separately
SIP 2-Year Standard Silver Warranty
Fully ErP-compliant

Technical Information
ITEM NO. 09267
Battery Type: 18v DC 5.2Ah
Max. Heat Output: 34, 128BTU/hr (10kW)
Approx. Heating Area: 230mtr³ (8, 122ft³)
Suitable Fuel Types: Propane
Av. Fuel Consumption: 1.09kg/hr
Approx. Runtime: 8hrs
Net Weight: 4.50kg
Gross Weight: 5.95kg
Product Dimensions: 320 (H) x 410 (W) x 225mm (D)
Packaged Dimensions: 340 (H) x 440 (W) x 250mm (D)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome