Onyx 2000W Outdoor Patio Heaters


£179.99 Inc VAT (20%)

See all variants from £179.99


Description unavailable

Feature Attributes

Material:
Steel
Finish:
Gloss Black
Power Rating:
2000 W
IP Rating:
IP34

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome