Outdoor Infrared Heaters


£89.99 Inc VAT (20%)

See 2 Product Variants
£89.99

Description


Description unavailable

Feature Attributes

Weight:
2.5 kg
Input Supply:
230V - 50Hz
Heating Area:
10 m
Cable Length:
5 m
IP Rating:
IPX3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome