Wall Mounted Patio Heater IP55

Order Code: ZT4867483S

£269.99 Inc VAT (20%)


Description

Create inviting outdoor spaces that draw customers in - whatever the weather - with the wall-mounted patio heater from Bolero. Thanks to its powerful, carbon lamp, the heater delivers a heat-up time of just 2 seconds - allowing you to bring comforting warmth to your outdoor spaces as soon as the weather cools. Plus, the aluminium mirror reflector plates also make sure 98% of the infrared heat is projected forward and constantly warming your guests. The supplied remote control allows you to choose from two power levels and set a timer of up to 24 hours - so you've got greater control when heating your exteriors!And thanks to the heater's IP55 rating, it can be safely mounted outdoors and exposed to rainfall too - giving you plenty of choice when it comes to positioning.

See full description
Specifications for Wall Mounted Patio Heater IP55
  • IP Rating
    IP55
  • Material
    Aluminium
  • Mount Type
    Wall Mounted
  • Product Type
    Wall Mounted Patio Heater

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome