14pc Ratchet Ring Combination Spanner Set 8-24 mm with Adaptors

Order Code: ZT3741222S

£129.99 Inc VAT (20%)


Description

14pc professional metric combination spanner set with straight open and 12 point (12PT) ratchet ring end for easier use in tight areas. 72 tooth mechanism needs as little as 5° degree to move fastener and provides high power. Made of hardened and tempered Chrome Vanadium (Cr-V) steel for maximum performance and durability. Chrome plated with fully polished mirror finish for resistance to corrosion. Set includes 1/4" hex screwdriver insert bit adaptor and 1/4", 3/8", 1/2" drive socket adaptor to fit on a spanner. Metric ratchet ring combination spanner set in EVA insert foam (ASTA A-SET7) sold separately. Supplied in carry case.
Set includes:

- 8, 10, 12, 13, 15, 16, 17, 19, 22, 24mm
- 1/4" hex screwdriver insert bit adaptor
- 1/4" drive socket adaptor
- 3/8" drive socket adaptor
- 1/2" drive socket adaptor
- 1/2 drawer EVA foam insert tray (285 x 390 x 30mm)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome