Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Spanner Sets
Imperial Combination Spanner Set, 1-1/16 - 2in., Set of 11
By Kennedy
Order Code:
ZT1005533X
Size Range
*
1-1/16 - 2in.
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 3rd Dec
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/tools-and-machining/spanner-sets/imperial-combination-spanner-set-1-1-16-2in-set-of-11/p/ZT1005533X
Add to quotation
Schedule an order and save 5%
View all Spanner Sets
Description
Contents: 1 1/16", 1 1/8", 1 1/4", 1 5/16", 1 3/8", 1 7/16", 1 1/2", 1 5/8", 1 3/4", 1 7/8" & 2".
Tags:
#BlackFridayExclusive
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome