Imperial Combination Spanner Set


Select
£27.99 Inc VAT (20%)


See all variants from £27.99

Description

This 12 piece imperial set of combination spanners are manufactured from chrome vanadium steel with a satin finish body and highly polished heads. 15° open jaw angle to shank and ring end offset, supplied in a wallet for organisation.

Features and Benefits
• Manufactured from chrome vanadium steel for durability
• 15° open jaw angle to shank making turning easier
• Ring end offset makes the spanner multi-purpose
• 12 piece set ensures you have an array of sizes for multiple applications

Typical Applications
• Automotive
• DIY
• Plumbing
• Engineering

Standards
• 1/4 inch - 1 inch conforms to DIN 3113
• 11/16 inch - 2 inch conforms to ASME B107.6

See full description

Feature Attributes

Type:
Combination Spanner Set
Metric or Imperial:
Imperial
Finish/Coating:
Chrome Satin
Product Type:
Combination Spanner Set