Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Spanner Sets
Spanner - Open Ended - 17mm - 5805
By Laser
Order Code:
ZT3600252S
£4.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.19
0%
10 - 19
£4.02
4%
20 - 49
£3.85
8%
50 - 99
£3.69
12%
100 +
£3.52
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
4.19
https://www.zoro.co.uk/shop/tools-and-machining/spanner-sets/spanner-open-ended-17mm-5805/p/ZT3600252S
Add to quotation
View all Spanner Sets
Description
Single sized
Manufactured from Chrome Vanadium
Part of a range 6mm-46mm
Black phosphate finish
See full description
Tags:
#BulkDiscount
Specifications
Specifications for Spanner - Open Ended - 17mm - 5805
Product Type
Spanners & Sets
Spanner Size
17mm
Material
Chrome Vanadium
Type
Open Ended
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome