0
1

VDE Single Ended Open Spanner


Select
£26.99 Inc VAT (20%)


See all variants from £26.99

Description

VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation Jaw set at 15° Jaw set at 15°

Feature Attributes

Material:
Vanadium-Stahl 31CrV3
Product Type:
Single Open Ended Spanner
Standards Met:
EN 60900/IEC60900
VDE certified:
Yes
Jaw Set:
15 °

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome