Mbit 71-132R Junior Hacksaw Blades (10 Pack)

Order Code: ZT2601802S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Eclipse MBIT 71-132R Junior Hacksaw Blades (10 Pack) for Cutting Metal The Eclipse MBIT 71-132R Junior Hacksaw Blades are manufactured from Tungsten Alloy steel with hardened teeth and a flexible body and measure 6 inches / 150mm in length. The Blades fit Eclipse 70-14JR Junior Hacksaw. Features: Replacement junior hacksaw blades Unbreakable in normal use, providing an efficient means of cutting metal Ideal for cutting metal Spring steel blade with precision milled teeth for longer life and improved cutting accuracy Made in Sheffield, England Specification: 6"/150mm 32tpi Pack of 10

See full description
Specifications for Mbit 71-132R Junior Hacksaw Blades (10 Pack)
  • Teeth per inch
    32TPI
  • Product Type
    Junior Hacksaw Blades
  • Pack Quantity
    10