MTW3405 Pro Multi Tool Blades for Wood (5 Piece)

Order Code: ZT2604192S

£11.99 Inc VAT (20%)


Description

Abracs MTW3405 Multi Tool Blades for for cutting not only wood but also blockboard, plasterboard and plastics The Abracs MTW3405 is a Pack of 5 x Multi Tool Blades for cutting wood, blockboard, plasterboard and plastics. All the blades are the same, measuring 34mm wide and 40mm deep. With milled and side set teeth for fine straight cutting. Abracs blades are designed for high performance and maximum versatility. Features: Universal fitting Made from Chromium vanadium to resist abrasion, oxidisation and corrosion Standard cut for fine straight cutting Long life Maximum performance Strong and durable Specification: Pack: 5 Width: 34mm

See full description
Specifications for MTW3405 Pro Multi Tool Blades for Wood (5 Piece)
  • Product Type
    Spare Blades
  • Material
    Chromium vanadium
  • Pack Quantity
    5
  • Depth
    40mm
  • Width
    34mm