CoroDrill 862 Solid carbide drill


Select
Select
£139.99 Inc VAT (20%)


See all variants from £139.99

Description

Product Range: CoroDrill 862
Tool Type: Solid carbide drills

Solid carbide and polycrystalline diamond (PCD) micro drills ideal for precision machining in small parts

- Drill for micro holes < 3 mm diameter
- Good hole entry and exit, tight hole tolerance
- ACM (Advanced Chip Management) flute geometry for small and manageable chips

Feature Attributes

Point Angle:
140 deg
Coating Type:
TiAlN
Connection Diameter:
3 mm
ISO Cutting Tool Material:
Coated WC or Cermet
CoroPak:
12.1
Grade:
GC34
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome