0
1

PTI 1/4in x 110mm Pilot Drill

Order Code: ZT5519407S

£1.89 Inc VAT (20%)


Description

The PTI 1/4" x 110mm Pilot Drill is an essential accessory for guiding holesaw cutters through a range of materials, including metal, wood, and plastics. Designed for use with most holesaw arbors, this pilot drill is particularly effective with Deep Cut holesaws. Features: Material : Made from High Speed Steel (HSS) for durability and long-lasting performance. Length : 110mm long, providing ample depth for guiding the holesaw. Diameter : 6.3mm diameter for a secure fit in arbors. Design : Flat edge on the shank ensures a positive, secure grip when tightened into the arbor. Specifications: Diameter : 6.3mm Length : 110mm Material : High Speed Steel (HSS) Benefits: Versatile Use : Suitable for various materials including metal, wood, and plastics. Secure Fit : Flat edge on the shank for a reliable connection with the arbor. Ideal for Deep Cuts : Optimised for use with Deep Cut holesaws.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome