The Pony Band Clamp is small, lightweight, and easy to work with. Featuring a high-strength band made of nylon webbing, four plastic corners to clamp mitre joints, and a positive-hold, self-locking aluminium cam and ratcheting handle for instant release. The four plastic corners are furnished for clamping mitre joints and to protect the band from sharp corners. A black, rust-resistant finish is applied to the steel frame for added durability. Specifications: Band Length: 15in.Band Width: 1in.Load Limit: 1000 lbs.