0
1
2

800MM/32" Spirit Level Type 70-2 3 Vials (14188/STB70-2-80)

Order Code: ZT2818582S

£20.99 Inc VAT (20%)

Currently unavailable

Description

Stabila 14188 Type 70-2 Double Plumb Level 800mm / 32in
Countless professionals have used the Type 70-2 as their level of choice. They are light, reliable and very accurate. With its two vertical vials it helps you to take a reading in any position. As with all Stabila levels the vial is precisely aligned with the measuring surface then locked together ensuring long life accuracy.

Features:
Light spirit level with aluminium rectangular profile
Two vertical vials allow quick readings in any position
Coated measuring surface protects delicate surfaces
Easy to clean thanks to the smooth sides and electrostatic powder coating
Plastic end caps protect the profile against impact
Specification:
Measurement accuracy in normal position: 0.50 mm/m
Number of measuring surfaces: 1
End caps: Standard
Length: 80cm / 32 inches

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome