80U-2 Spirit Level


Select
£25.99 Inc VAT (20%)


See all variants from £25.99

Description

The Stabila Series 80U-2 Spirit Level has a rectangular aluminium profile with a powder coating that protects sensitive surfaces. The spirit level is easy to clean due to its smooth surfaces and an electro-static powder coating in anodised colour. There are two vertical vials for quick and easy reading in any position, and one horizontal. The levels are firmly fitted with impact-resistant plastic end caps. The patented STABILA vial system ensures long-lasting accuracy and offers precise measurement even for heavy-duty tasks. Especially for carpenters and cabinet makers, electro installers, tilers, and plumbers. Perfect measuring tool for DIY. Specification Normal Position Accuracy: ±0.5 mm/m.Overhead Position Accuracy: ±1.0mm/m.3 Vials: 1 Horizontal and 2 Vertical.Measurement: 1 Coated Measuring Surface.

Feature Attributes

Accuracy:
0.5 mm/m
Level Type:
Box Smooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome