83S, 3-Vial Yellow Die-Cast Level

83S, 3-Vial Yellow Die-Cast Level


Select
£74.99 Inc VAT (20%)
Up to 3.5% off


See all variants from £74.99

Description

83S
With three vials. Milled working faces and die cast body. Electrostatic powder coated. Horizontal vial visible from four sides, vertical vials visible from three sides.
Accuracy:
Horizontal 0.029° (0.5mm/m).
Vertical 0.043° (0.75mm/m).

See full description

Feature Attributes

Vial Type:
Horizontal,Vertical
Body Material:
Aluminium
Accuracy:
Horizontal 0.029° (0.5 mm/m),Overhead 0.043° (0.75 mm/m)
Vial Visibility:
Top Viewing/Upside-down Viewing,Front Viewing
Finish/Coating:
Electrostatic Powder Coated
Level Features:
Scratch-resistant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome