96-2, 3-Vial Sure- Grip Level Rubber Ends

96-2, 3-Vial Sure- Grip Level Rubber Ends


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Designed to withstand harsh, working environments, this range of STABILA spirit levels are the ideal product to stand up to hard wear and tear whilst maintaining accuracy. Possessing two vertical and one horizontal vial, the product can be used to measure accurately in any position. Constructed of a durable reinforced aluminum profile and featuring STABILA's locked vial system, you can be sure to achieve accurate measurements even with extended use. Available in four varying sizes to suit your requirements.

Features and Benefits
• Aluminium profile possesses reinforcing ribs for stability and security whilst measuring
• Has two removable end caps with stoppers for a firm hold when marking and measuring as well as allowing for accurate readings if you need to remove the caps
• Electrostatic powder coating makes the product easy to wipe clean
• End caps are shock absorbing to alleviate strain against the body of the product if dropped
• STABILA technology ensures accuracy even over time and in all positions, with a measuring accuracy in a normal position of ± 0.5 mm/m and ± 0.75 mm/m in a reverse position
• Products under 120cm posses two milled measuring edges (those over 120cm do not)

Typical Applications
• Bricklaying
• Carpentry
• Wood Construction
• Concrete Construction
• Window Fitting
• Road Construction
• Gardening and Landscaping

Warranty
• Comes with a 10 Year Guarantee (T's&C's apply)

Notes
• Only products up to 120cm possess two milled measuring surfaces, the 183cm size does not

See full description

Feature Attributes

Finish/Coating:
Electrostatic Powder Coated
Body Colour:
Yellow
Overall Width:
29 mm
Vial Type:
Vertical,Horizontal
Accuracy:
Overhead 0.043° (0.75 mm/m),Horizontal 0.029° (0.5 mm/m)
Level Features:
Hand Grips,Scratch-resistant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome