With an accuracy of 1m/m, these boat levels are ideal for use by professionals such as scaffolders. Manufactured from die cast aluminium with a powder coated finish, each product has a milled measuring face for improved accuracy. With 1 vertical and 1 horizontal vial for normal and upside down measuring, the product can be purchased with a regular or a magnetic base. Supplied with a leather belt pouch.
Features and Benefits
• Possesses a milled measuring face for optimum measuring accuracy
• Both models have two vials with vertical and horizontal viewing positions for versatility
• Supplied with a leather belt pouch for you to effectively store and transport your tool
• Magnetic base allows you to attach the product to a ferrous material for additional stability when measuring (product KEN5100160K only)
• Die cast aluminium body with a powder coat finish makes for a highly robust product
Typical Applications
• Woodworking
• DIY
• Constrution
Overall Length:
250 mm
Number of Vials:
2
Body Colour:
Red
Vial Visibility:
Front Viewing,Upside-down Viewing
Includes:
Leather Belt Pouch
Level Type:
Scaffolders/Boat Level