0
1
2

Classic Level Multi Pack STA798390

Order Code: ZT2597315S

£22.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This STANLEY Classic Level Multi Pack contains the following 1 x STANLEY Classic Box Level with 3 vials. It has a strong construction to withstand demands of the worksite. Fitted with soft end caps for added durability and resistance to shock. Accuracy & plusmn 0.5mm/m Length 120cm 1 x STANLEY Torpedo Level with a shock resistant, bi-material body and rubber end caps that protect finished work surfaces from damage. Its rigid aluminium frame has a V-groove edge that is ideal for pipework. The magnetic base allows for hands-free operation on metal surfaces. Fitted with 3 vials horizontal, plumb and 45. Length 230mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome