FatMax Spirit Level


£26.99 Inc VAT (20%)

See 4 Product Variants
£26.99

Description

These Stanley FatMax® heavy-duty box levels are machine milled on two sides to ensure accuracy, and have improved vial views for ease of use. The large centre vial is bridged to allow a continuous line to be marked on the work piece. The dual bi-material grips are ideal for carrying and vertical levelling, and the levels have shock absorbing end caps for longer life. FaxMax levels have an accuracy of ±0.5mm/m on one face and ± 0.7mm/m on the other, which is covered under a 5 year accuracy guarantee. The levels in this range are 6mm taller than most competitors, 6-9mm wider than other levels and are heaviest in their class, providing ultimate strength and durability.

Feature Attributes

Accuracy:
± 0.5mm/m
Number Vials:
3
Level Type:
Box Ribbed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome