1. Tools & Machining/
  2. Measuring & Marking Tools/
  3. Levels and Plumb Bobs/
  4. Spirit Levels
Fatmax Spirit Levels

Fatmax Spirit Levels


5 Variants From
£29.99

Inc VAT (20%)

Up to 5.5% off
See 5 Product Variants
£29.99

Description

Fatmax spirit levels have three vials for ease of use. They are the heaviest in their class, giving ultimate strength and machine milled on two sides for accurate reading. Shock absorbing end caps help to prevent damage when dropped.

Other features include:
6mm taller than most competitors.
6-9mm wider than other levels in its class.
Dual bi-material hand grips, ideal for carrying & vertical levelling.
Large vial with bridged dual view centre vial.
Lifetime guarantee for accuracy.

See full description

Feature Attributes

Body Material:

Aluminium

Number of Vials:

3

Vial Type:

Horizontal,Vertical

Vial Material:

Acrylic