SM Aluminium DIY Spirit Level


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

DIY aluminium sprit level with unbreakable, highly transparent and durable block vials with a sensitivity of 10 mm/m and a tolerance of ± 0.75 mm/m in normal position (inverted 1.0 mm/m). The low viscosity vial fluid is a coloured oil mixture giving the bubble the best possible conditions for movement. Resistant to UV light and temperature fluctuations. The bubble is not affected by static electricity as the fluid is anti-static.

Feature Attributes

Accuracy:
0.75 mm/m
Number Vials:
2
Level Type:
Box Smooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome