1. Tools & Machining/
  2. Cutting Tools/
  3. Countersinks, Centre Drills & Spotting Drills/
  4. Spotting Drills
HSS 120 Straight Shank Spotting Drills - Metric

HSS 120 Straight Shank Spotting Drills - Metric


Select
See all variants from
£1.39Inc VAT (20%)
Up to 16.5% off

See all variants from £1.39

Description

HSS 120° Straight Shank Spotting Drills
Series C530
Special drill for accurate and fast spotting on NC machines, jig drills and other capital-intensive boring machines. For countersinking and chamfering of tapping holes in one operation. Only suitable for shallow depth drilling.

Feature Attributes

Finish/Coating:
Bright
Application:
NC Spotting
Material:
Cobalt High Speed Steel
System of Measurement:
Metric
Series:
C530
Point Angle:
120 °
More attributes