1. Tools & Machining/
  2. Cutting Tools/
  3. Countersinks, Centre Drills & Spotting Drills/
  4. Spotting Drills
HSS 90 Straight Shank Spotting Drills - TiN Tipped - Metric

HSS 90 Straight Shank Spotting Drills - TiN Tipped - Metric


Select
See all variants from
£6.59Inc VAT (20%)
Up to 15% off

See all variants from £6.59

Description

HSS 90° Straight Shank Spotting Drills
TiN Tipped - Metric
Special drill for accurate and fast spotting on NC machines, jig drills and other capital-intensive boring machines. For countersinking and chamfering of tapping holes in one operation. Only suitable for shallow depth drilling.

Feature Attributes

Application:
Spotting
Point Angle:
90 °
System of Measurement:
Metric
Finish/Coating:
TiN
Material:
High Speed Steel
Cutting Direction:
Right Hand