R467 HM - High-performance FORCE M drill with DIN 6535HA NC parallel shank (Imperial)


£69.99 Inc VAT (20%)
Up to 13% off

See all variants from £69.99


Description unavailable

Feature Attributes

Material:
HM
Standards Met:
DIN 6537 K
Finish:
TiAlN
Series:
R467
Spiral Form:
Continuously Thinned Web
Unit of Measurement:
Imperial
More attributes