0
1
2

Series A122 HSS 90 Straight Shank Spotting Drill - Metric


Select
£13.99 Inc VAT (20%)
Up to 28.5% off


See all variants from £13.99

Description

Series A122 HSS 90° Straight Shank Spotting Drill - Metric

Feature Attributes

Finish/Coating:
Bright
Material:
High Speed Steel
Standards Met:
DIN 1897
Point Angle:
90 °
Application:
Spotting
Series:
A122
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome