0
1
2

19 Piece Side Drive Ken-grip 1/4" Square Drive Metric Socket Set in Tool Control 1/3 Foam Inlay.


£45.99 Inc VAT (20%)

See all variants from £45.99

Description

• Grips nuts and bolts which are up to 95% rounded off.
• Will not damage new, worn or rusted nuts and bolts.
• Fits a wide range Metric, UNC, UNF, BSW, BSF and E-Torx® sizes.
• Unique 'Double-Knurl' for high grip.
• Chrome Vanadium Side Drive Socket Sets.
• Fully chrome plated finish for easy clean.

The benefits of having properly organised tool storage and control include:

• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.

• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.

• Rapid tool location for instant use.

• Protection of expensive kit.

• Prevention of tools sliding around during transit.

• Avoids loss or theft of tools.

• Easy to see if tools are not replaced.

• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery

See full description

Feature Attributes

Options:
1/3 Width
Set Contents:
Spinner Handle,Sliding T-handle,Foam Inlay,Universal Joint,Extension Bar 100mm,Metric Ken-Grip® Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm.,Ratchet Handle,Flexi-drive 145mm
Number of Pieces:
19
Kit Type:
Socket Set
Insulated:
No
Includes:
Universal Joint,Spinner Handle,Sliding T-handle,Extension Bar 100mm,Metric Ken-Grip® Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm.,Ratchet Handle,Foam Inlay,Flexi-drive 145mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome