3/8" Drive Extension Bars


Select
£2.03 Inc VAT (20%)
Up to 15% off


See all variants from £2.03

Description

Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.

Feature Attributes

Product Type:
Extension Bar
Drive Size:
3/8 in
Size System:
Imperial,Metric
Finish/Coating:
Black Oxide
Material:
Chrome Molybdenum
Accessory Type:
Extension Bar