0
1
2

30 Piece Metric Ken-Grip 1/2in Square Drive Socket Set in Tool Control 2/3 Width Foam Inlay.


£124.99 Inc VAT (20%)

See all variants from £124.99

Description

• Grips nuts and bolts which are up to 95% rounded off.
• Will not damage new, worn or rusted nuts and bolts.
• Fits a wide range Metric, UNC, UNF, BSW, BSF and E-Torx® sizes.
• Unique 'Double-Knurl' for high grip.
• Chrome Vanadium Side Drive Socket Sets.
• Fully chrome plated finish for easy clean.

The benefits of having properly organised tool storage and control include:

• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.

• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.

• Rapid tool location for instant use.

• Protection of expensive kit.

• Prevention of tools sliding around during transit.

• Avoids loss or theft of tools.

• Easy to see if tools are not replaced.

• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery

See full description

Feature Attributes

Set Contents:
75, 125 and 250mm Extension Bars,Sliding T-handle,Quick Release Ratchet Handle,Ken-Grip® metric Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22,23, 24, 25, 26, 27, 30 and 32mm.,Foam Inlay,Universal Joint,Spark Plug Sockets: M10 and M14.
Options:
2/3 Width
Number of Pieces:
30
Kit Type:
Socket Set
Insulated:
No
Includes:
Ken-Grip® metric Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22,23, 24, 25, 26, 27, 30 and 32mm.,Universal Joint,Quick Release Ratchet Handle,Foam Inlay,Sliding T-handle,75, 125 and 250mm Extension Bars,Spark Plug Sockets: M10 and M14.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome