Angled Ratcheting Bit Driver & Socket Set 64pc TENTTMDRT64

Order Code: ZT3931497S

£89.99 Inc VAT (20%)


Description

The Teng Angled Ratcheting Bit Driver & Socket Set is presented in a tool tray module size 1 (TT1) and includes the following components:

- 1 1/4in Ratcheting Angled Bit Driver.
- 11 1/4in 6 pt Metric Sockets: 4.0, 5.0, 5.5, 6.0, 7.0, 8.0, 9.0, 10.0, 11.0, 12.0, and 13.0mm.
- 9 25mm Flat Bits: 0.6 x 3.5mm, 0.6 x 4.5mm, 0.8 x 4mm, 0.8 x 5mm, 0.8 x 5.5mm, 1.0 x 5.5mm, 1.2 x 6.5mm, 1.2 x 7mm, 1.6 x 8mm.
- 10 25mm Phillips Bits: PH1 (x4) , PH2 (x4) , PH3 (x2) .
- 1 25mm Phillips GR Type Bit: PH2G.
- 6 25mm Pozi Bits: PZ1, PZ2 (x3) , PZ3 (x2) .
- 15 25mm TORX Bits: TX6, TX7, TX8, TX9, TX10, TX15, TX20 (x3) , TX25 (x3) , TX27, TX30, TX40.
- 3 25mm ROB Bits: R0B1, ROB2, ROB3.
- 8 25mm Hex Bits: 2.0, 3.0, 4.0 (x3) , 5.0, 6.0, 8.0mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome