B100 HSS - Hand reamer with left hand slow spiral flutes and a square drive (Imperial)


£25.99 Inc VAT (20%)
Up to 5% off

See all variants from £25.99


Description unavailable

Feature Attributes

Material:
HSS
Unit of Measurement:
Imperial
Standards Met:
DIN 206
Finish:
Bright/ST
Product Series:
B100
Shank:
Cylindrical shank with Square
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome