DI50SQ Square Impact Driver Bit


£12.99 Inc VAT (20%)

See 3 Product Variants
£12.99

Description

High quality impact resistant 50mm screwdriver bits for use in the most demanding applications. 1/4" Hexagon drive 50mm bits specially designed for use with impact drivers. Tough, absorbing and magnesium phospate coated for excellent wear resistance.

Feature Attributes

Colour:
Black
Size:
1/4 inch x 5mm
Weight:
0.15 kg
Width:
0.21 mm
Length:
0.21 mm
Height:
0.21 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome