0
1

Drive Adapter


£10.29 Inc VAT (20%)

See all variants from £10.29

Description

Model:1/4" Sq. Dr. Adapter - 1 3/8"
Drive Size:1/4" Hex
Square Drive Size:1/4"
Bit Length (in):1 3/8"

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome