1/2" Bi-Hexagon Standard Length Sockets, Imperial


Select
Select
£4.59 Inc VAT (20%)
Up to 16.5% off


See all variants from £4.59

Description

Bi-Hexagon Sockets
12 point - side drive design gives a higher torque than normal sockets, grip worn nuts and will not round off existing nuts. All have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories. Require only a one-twelfth turn to engage the next point of the socket.

Feature Attributes

Drive Type:
Square
Material:
Chrome Vanadium Steel
Socket Depth:
Standard
Finish/Coating:
Polished Chrome
Socket Type:
Bi-Hexagon Socket
Drive Size:
1/2 in
More attributes