1/2" Screwdriver Socket Bits - Slotted


Select
Select
£4.69 Inc VAT (20%)


See all variants from £4.69

Description

For insertion and removal of fasteners and fixings using 1/2" square drive tooling. Made from chrome vanadium steel, fully chrome plated with a mirror finish and aluminium-free. All have ball retaining groove on each face of the square drive. Conform to DIN standards.

Feature Attributes

Material:
Chrome Vanadium Steel
Bit Length:
20 mm
Drive Type:
Square
Socket Depth:
Standard
Drive Size:
1/2 in
Size System:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome