1/2" Square Drive 6-Point Metric Sockets


£3.99 Inc VAT (20%)
Up to 4.5% off

See 9 Product Variants
£3.99

Description

Made with a durable Chrome Vanadium construction for long-lasting performance the 1/2" square drive 6-point metric sockets from Britools Expert come in a wide range of sizes from 8mm to 22mm.

The tightening torque is applied to the sides for the fastener to help prevent sheering and rounding off allowing for efficient tightening and loosening when used with a manual 1/2" ratchet.

Features and Benefits
• Chrome Vanadium construction for superior durability
• Suitable for manual 1/2" square drive ratchets
• Hex shape fastens to the sides of the nut helping to prevent sheering
• Comes with Britool Expert lifetime warranty
• Conforms to ISO 3315 - DIN 3122 - ISO 1174-1 standards

Typical Applications
• Domestic
• Mechanical
• Industrial
• On site
• Workshop

Warning
For manual use only - Not suitable for power tools

See full description

Feature Attributes

Size System:
Metric
Finish/Coating:
Polished Chrome
Standards Met:
ISO 3315,ISO 1174-1,DIN 3122
Bit Type:
Hexagon
Drive Type:
Square
Socket Type:
Hexagon Socket
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome