Power Speed Ratchet Square Drive


Select
£179.99 Inc VAT (20%)


See all variants from £179.99

Description

The Sealey Power Speed Ratchet combines the high torque of a traditional hand ratchet with the faster efficiency of an electric power tool, providing working speeds 10-20 times quicker when tightening/loosening fasteners.
No-load speed 200rpm saving the time and fatigue of a traditional hand ratchet wrench.
The clutch mechanism is designed so that when the maximum torque is reached (1Nm/0.74ft/lb) a tactile vibration indicates to change over to manual mode for continued tightening or loosening of fasteners.
Includes a rechargeable lithium-ion battery, full recharge in just 45 minutes and is fully protected from over-charge, over-discharge or overheating.
Ultra smooth 60-tooth ratchet action, twist-reverse and quick release with spring-ball socket retention, power button with LED indicator and locking switch.
Fitted with a contoured, soft grip handle.
Supplied with AC adaptor, charging base, magnetic socket insert set and storage case.

See full description

Feature Attributes

Battery:
3.6V 2000mAh Lithium-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome