1/4" Socket & Bit Set 48pc TENTT1448

Order Code: ZT3931560S

£89.99 Inc VAT (20%)


Description

Teng 1/4in Socket & Bit Set in a tool tray module size 1 (TT1) Contains:

1 x 1/4in Gearless Palm Ratchet.
1 x 1/4in Extension Bar 75mm.

10 x 1/4in 6 pt Metric Sockets: 5.0, 5.5, 6.0, 7.0, 8.0, 9.0, 10.0, 11.0, 12.0 and 13.0mm.

3 x 25mm Flat Bits: 0.6 x 3.5mm, 1.0 x 5.5mm, 1.6 x 8.0mm.
3 x 25mm Phillips Bits: PH1, PH2, PH3.
3 x 25mm Pozi Bits: PZ1, PZ2, PZ3.
6 x 25mm TORX Bits: TX10, TX15, TX20, TX25, TX30, TX40.
3 x 25mm Tamperproof TORX Bits: TPX20, TPX25, TPX30.
6 x 25mm Hex Bits: 2.0, 3.0, 4.0, 5.0, 6.0, 8.0mm.
3 x 25mm ROB Bits: R0B1, ROB2, ROB3.

2 x 89mm Flat Bits: 0.5 x 3.0mm, 0.8 x 4.0mm
2 x 89mm Phillips Bits: PH1, PH2.
2 x 89mm Pozi Bits: PZ1, PZ2.
3 x 89mm TORX Bits: TX10, TX20, TX25.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome